Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
13.462
Face Width - Inch:
0.53
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
9
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.528
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Inch
Outside Diameter - Inch:
1.508
Face Width - Millimeter:
7.01
Face Width - Inch:
0.276
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
38.811
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.504
Flange Outside Diameter - Millimeter:
43.942
Inch - Metric:
Metric
Outside Diameter - Inch:
1.484
Face Width - Millimeter:
10.414
Face Width - Inch:
0.41
Belt Pitch:
2 MM
Pitch Diameter - Millimeter:
38.202
Mounting Method:
Rough Bore
Belt Width - Millimeter:
6