P72-8MGT-20
Description
P72-8MGT-20 SYNCHRONOUS PULLEY ; 20MM BELT W 8MM BELT PIT 8M-20
Part # 77082072
BDI # 1125883
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P72-8MGT-50
Description
P72-8MGT-50 SYNCHRONOUS PULLEY ; 72GROVES 8MM P 50MM W
Part # 77085072
BDI # 1125885
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.34
Face Width - Inch:
2.1
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P72-8MGT-30
Description
P72-8MGT-30 SYNCHRONOUS PULLEY ; 30MM BELT W 8MM BELT PIT 8M-30
Part # 77083072
BDI # 1125884
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
192.989
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Bushed
P72-8M-50 PER MZ23-25329-1303
Description
P72-8M-50 PER MZ23-25329-1303 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1303
BDI # 21532270
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore
P72-8M-50 PER MZ23-25329-1301
Description
P72-8M-50 PER MZ23-25329-1301 ; SPECIAL MADE TO ORDER
Part # P72-8M-50 PER MZ23-25329-1301
BDI # 21532269
Features
Pitch Diameter - Inch:
7.218
Flange Outside Diameter - Millimeter:
193.04
Inch - Metric:
Metric
Outside Diameter - Inch:
7.164
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 Millimeter
Other Features:
Hawk PD Belt Style | Solid Style
Pitch Diameter - Millimeter:
183.337
Mounting Method:
Rough Bore