6201-88-30E
Description
GBC.6201-88-30E RADIAL BALL BEARING ; 0.4724"X1.2598"X0.3937" SINGLE ROW
Part # GBC.6201-88-30E
BDI # 426383
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270382
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
GBC.Z99R16
Description
GBC.R16-88-121 DEEP GROOVE BALL BRG ; 1"X2"X1/2" SINGLE ROW
Part # GBC.Z99R16
BDI # 426507
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260817
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
99R8
Description
99R8 DEEP GROOVE BALL BEARING ; 1/2" BORE 1-1/8" OD 5/16" WD
Part # GBC.Z99R8
BDI # 426515
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260797
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6008-88-30E
Description
GBC.6008-88-30E RADIAL BALL BEARING ; 1.5748"X2.6672"X0.5906" SINGLE ROW
Part # GBC.6008-88-30E
BDI # 426363
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260826
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6005-88-10E
Description
GBC.6005-88-10E RADIAL BALL BEARING ; 0.9843"X1.8504"X0.4724" SINGLE ROW
Part # GBC.6005-88-10E
BDI # 426354
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260814
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No