32705-01-300
Description
GBC.32705-01-300 FLANGED BALL BEARING ; 0.5"X1.578"X0.5" SINGLE ROW
Part # GBC.32705-01-300
BDI # 426186
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12.7
Other Features:
Unground | Full Complement | 1.687" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.578
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree
Global Part Number GPN:
255216
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
31617-01-300
Description
GBC.31617-01-300 FLANGED BALL BEARING ; 0.437"X0.906"X0.312" SINGLE ROW
Part # GBC.31617-01-300
BDI # 426158
Features
Enclosure:
Open
Outer Race Width - Millimeter:
7.925
Other Features:
Unground | Full Complement | 1" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium
21485-01-300
Description
GBC.21485-01-300 RADIAL BALL BEARING ; 0.437"X0.875"X0.25" SINGLE ROW
Part # GBC.21485-01-300
BDI # 425934
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Other Features:
Unground | Full Complement
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270439
Internal Special Features:
No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing