55502
Description
55502 ANGULAR CONTACT BALL BRG ; 15MMX35MMX15.9MM DOUBLE ROW
Part # GBC.55502
BDI # 426308
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
255239
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6201-88-30E
Description
GBC.6201-88-30E RADIAL BALL BEARING ; 0.4724"X1.2598"X0.3937" SINGLE ROW
Part # GBC.6201-88-30E
BDI # 426383
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270382
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6202-88-30E
Description
GBC.6202-88-30E RADIAL BALL BEARING ; 15MMX35MMX11MM SINGLE ROW
Part # GBC.6202-88-30E
BDI # 426386
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270383
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6203-88-501
Description
GBC.6203-88-501 RADIAL BALL BEARING ; 5/8" BORE 0.6693"X1.5748" SINGLE ROW
Part # GBC.6203-88-501
BDI # 426392
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260807
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
31910-01-300
Description
GBC.31910-01-300 FLANGED BALL BEARING ; 0.375"X1.062"X0.375" SINGLE ROW
Part # GBC.31910-01-300
BDI # 426169
Features
Enclosure:
Open
Outer Race Width - Millimeter:
9.525
Other Features:
Unground | Full Complement | 1.187" Flange Outside Diameter
Inch - Metric:
Inch
Outside Diameter - Inch:
1.062
Maximum Capacity / Filling Slot:
No
Internal Special Features:
Wide Inner Ring | No Cage
Snap Ring:
No
Rolling Element:
Ball Bearing
Internal Clearance:
C0-Medium