SS-BMQ821-20-L-56
Description
SS-BMQ821-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 20:1 SS QUILL I/P
Part # S213004100
BDI # 23661525
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GR-B824-20-L
Description
GR-B824-20-L WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8240005.00
BDI # 436420
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
58.674
Nominal Center Distance - Inch:
2.31
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.28
SS-BMQ818-20-L-56
Description
SS-BMQ818-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE RATIO 20
Part # S183004100
BDI # 23207244
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
GR-BMQ813-20-L-56
Description
GR-BMQ813-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8130077.00
BDI # 435723
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.07
NH-B842-20-L
Description
NH-B842-20-L WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # NH8420005.00
BDI # 442655
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
107.95
Nominal Center Distance - Inch:
4.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.67