GR-B870-70-R
Description
GR-B870-70-R WORM GEAR REDUCER ; POR CAST IRON SINGLE REDUCTION NON RET
Part # GR8705519.00
BDI # 438576
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
25
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
177.8
Nominal Center Distance - Inch:
7
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
22.87