SS-BMQ821-20-L-56
Description
SS-BMQ821-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 20:1 SS QUILL I/P
Part # S213004100
BDI # 23661525
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
87.5
Flange Outside Diameter - Millimeter:
87.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GRG-BMQ821-50-L-56
Description
GRG-BMQ821-50-L-56 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Part # GRG8210117.00
BDI # 20185686
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
SS-BMQ821-30-L-56
Description
SS-BMQ821-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 30:1 SS QUILL I/P
Part # S213004300
BDI # 20188073
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
NH-B832-50-L
Description
NH-B832-50-L WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # NH8320007.00
BDI # 442291
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
35
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.78
EL-BM852-25-L-180
Description
EL-BM852-25-L-180 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8520174.00
BDI # 435156
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
70
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
21.48