SS-HMQ824-10-H1-140-23
Description
SS-HMQ824-10-H1-140-23 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 SS QUILL I/P
Part # S243045923
BDI # 23661647
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
GR-FHMQ818-10-HR-56-16
Description
GR-FHMQ818-10-HR-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 1.75" BF 10:1 RATIO
Part # GRF18001255.16
BDI # 22570132
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
SS-HMQ818-10-H1-56-10
Description
SS-HMQ818-10-H1-56-10 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 SS QUILL I/P
Part # S183045910
BDI # 23661495
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
GR-FHMQ830-10-HL-140-24
Description
GR-FHMQ830-10-HL-140-24 WORM GEAR REDCR ; NON-RETURNABLE
Part # GRF30001541.24
BDI # 22534772
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
76.2
Mounting Method:
Shaft Mounted
SS-HMQ824-10-H1-140-20
Description
SS-HMQ824-10-H1-140-20 WORM GEAR REDUCER ; NON-RETURNABLE 10:1 SS QUILL I/P
Part # S243045920
BDI # 23661645
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
175
Flange Outside Diameter - Millimeter:
175
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted