SS-HMQ813-5-H1-56-10
Description
SS-HMQ813-5-H1-56-10 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S133045710
BDI # 23661421
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction
Assembly Components:
33.782
Mounting Method:
Shaft Mounted
GR-FHMQ818-5-HL-56-12
Description
GR-FHMQ818-5-HL-56-12 WORM GEAR REDUCER ; NON-RETURNABLE
Part # GRF18002253.12
BDI # 22503792
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted
SS-HMQ821-5-H1-56-16
Description
SS-HMQ821-5-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S213045716
BDI # 23661551
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
SS-HMQ821-5-H2-56-16
Description
SS-HMQ821-5-H2-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S213046916
BDI # 23661563
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction
Assembly Components:
52.324
Mounting Method:
Shaft Mounted
EL-H832-5-H1-31
Description
EL-H832-5-H1-31 GROVE GEAR REDUCER ; NON-RETURNABLE WORM GEAR 5:1 HOLLOW O/P
Part # EL8320557.31
BDI # 21853632
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Assembly Components:
82.55
Mounting Method:
Shaft Mounted