GRG-VLM821-15-DD-140
Description
GRG-VLM821-15-DD-140 WORM GEAR REDUCER ; NON-RETURNABLE
Part # GRGV21003324.00
BDI # 24023787
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
116.7
Flange Outside Diameter - Millimeter:
116.7
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Low Base | Single Piece Construction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted