SS-BMQ821-30-L-56
Description
SS-BMQ821-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 30:1 SS QUILL I/P
Part # S213004300
BDI # 20188073
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Flange Outside Diameter - Millimeter:
58.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
GRG-BMQ826-30-L-56
Description
GRG-BMQ826-30-L-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8260151.00
BDI # 439158
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.53
GRL-B832-30-L
Description
GRL-B832-30-L WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRL8320005.00
BDI # 440141
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.78
EL-BM832-30-L-210
Description
EL-BM832-30-L-210 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8320223.00
BDI # 433486
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.5
GR-BMQ830-30-L-140
Description
GR-BMQ830-30-L-140 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8300223.00
BDI # 437237
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Nominal Center Distance - Inch:
3
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.79