SS-BMQ818-5-L-56
Description
SS-BMQ818-5-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S183003700
BDI # 23661471
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
SS-BMQ813-5-L-56
Description
SS-BMQ813-5-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 1750RPM SS 1.248HP
Part # S133003700
BDI # 21990646
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
SS-BMQ813-5-D-56
Description
SS-BMQ813-5-D-56 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S133006100
BDI # 23661413
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
SS-HMQ813-5-H1-56-10
Description
SS-HMQ813-5-H1-56-10 WORM GEAR REDUCER ; NON-RETURNABLE 5:1 SS QUILL I/P
Part # S133045710
BDI # 23661421
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction
Assembly Components:
33.782
Mounting Method:
Shaft Mounted
GR-FHMQ818-5-HL-56-12
Description
GR-FHMQ818-5-HL-56-12 WORM GEAR REDUCER ; NON-RETURNABLE
Part # GRF18002253.12
BDI # 22503792
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
350
Flange Outside Diameter - Millimeter:
350
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
44.45
Mounting Method:
Shaft Mounted