SS-HMQ824-60-H1-56-16
Description
SS-HMQ824-60-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE 60:1 SS QUILL I/P
Part # S243044216
BDI # 20188119
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
29.2
Flange Outside Diameter - Millimeter:
29.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ824-50-H1-56-20
Description
SS-HMQ824-50-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 50TO1 56C
Part # S243044120
BDI # 21532400
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ826-50-H1-56-20
Description
SS-HMQ826-50-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S263044120
BDI # 22506481
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
SS-HMQ824-50-H1-56-23
Description
SS-HMQ824-50-H1-56-23 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S243044123
BDI # 22506421
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Other Features:
Single Reduction
Assembly Components:
60.452
Mounting Method:
Shaft Mounted
SS-HMQ832-50-H1-56-20
Description
SS-HMQ832-50-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 50:1 SS QUILL I/P
Part # S323058520
BDI # 23661367
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
35
Flange Outside Diameter - Millimeter:
35
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction
Assembly Components:
82.55
Mounting Method:
Shaft Mounted