SS-BMQ815-7.5-D-56
Description
SS-BMQ815-7.5-D-56 WORM GEAR REDUCER ; NON-RETURNABLE 7.5:1 SS QUILL I/P
Part # S153006200
BDI # 23661447
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
39.116
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
39.116
Mounting Method:
Direct Mounted
GR-BMQ813-7.5-D-56
Description
GR-BMQ813-7.5-D-56 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Part # GR8130098.00
BDI # 20561818
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Flange Outside Diameter - Millimeter:
218.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Viton Double Lip Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted