EL-BM824-7.5-D-210
Description
EL-BM824-7.5-D-210 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8240278.00
BDI # 430785
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
10.91
EL-BMQ852-7.5-D-140
Description
EL-BMQ852-7.5-D-140 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8520278.00
BDI # 435260
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.4
EL-BM818-7.5-D-56
Description
EL-BM818-7.5-D-56 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8180062.00
BDI # 429749
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.92
EL-BM852-7.5-D-250
Description
EL-BM852-7.5-D-250 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM
Part # EL8520213.00
BDI # 435195
Features
Mounting Frame:
254TC/256TC
Nominal Max Input Rating:
25HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
133.35
Nominal Center Distance - Inch:
5.25
Other Features:
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
GRG-BMQ826-7.5-D-180
Description
GRG-BMQ826-7.5-D-180 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8260242.00
BDI # 439242
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.96