Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
32.258
Nominal Center Distance - Inch:
1.27
Other Features:
Triple Reduction | Hardened and Ground Steel Worm Shaft | High Capacity Ball and Tapered Bearing | Double Lip Spring Loaded Seal
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.11
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
63
Nominal Center Distance - Inch:
2.48
Other Features:
Double Reduction | Other Mount Torque Arm Mounted | Single Piece Construction | Alloy Shaft
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.1
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Mounting Method:
Flange Mounted
Overall Length - Inch:
13.06
Overall Width - Inch:
9.84