HERA45PS 52.50 143TC 1.000
Description
HERA45PS 52.50 143TC 1.000 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-54199
BDI # 473299
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64
HERA45PS 52.50 56C 1.500
Description
HERA45PS 52.50 56C 1.500 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-54191
BDI # 473291
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64
HERA55PS 53.03 56C 1.500
Description
HERA55PS 53.03 56C 1.500 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-54971
BDI # 474051
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
93.472
Nominal Center Distance - Inch:
3.68
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
15.15
HERA45ES 52.50 182TC 1.500
Description
HERA45ES 52.50 182TC 1.500 WORM GR REDCR ; NON-RETURNABLE
Part # 0250-54143
BDI # 473243
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
10.128
HERA45PS 52.50 56C 1.438
Description
HERA45PS 52.50 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE
Part # 0250-54183
BDI # 473283
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1.5HP
Nominal Max Output RPM:
31.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Nominal Center Distance - Inch:
3.25
Other Features:
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Mounting Method:
Shaft Mounted
Overall Length - Inch:
12.64