3204 75/1 WR 56C DOUBLE OUTPUT
Description
3204 75/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30342
BDI # 23703737
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 75/1 WR 56C SINGLE OUTPUT
Description
2604 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24302
BDI # 23703295
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
1804 75/1 WR 56C SINGLE OUTPUT
Description
1804 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18582
BDI # 23702557
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
2104 75/1 WR 56C DOUBLE OUTPUT
Description
2104 75/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19722
BDI # 23702826
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
3204 75/1 WR 56C SINGLE OUTPUT
Description
3204 75/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30362
BDI # 23703796
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
23.3
Flange Outside Diameter - Millimeter:
23.3
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted