3206 500/1 WR 56C 1.438 SIDE MOUNT
Description
3206 500/1WR56C 1.438 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-30749
BDI # 23704181
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2606 500/1 WR 56C 1.250 SIDE MOUNT
Description
2606 500/1WR56C 1.250 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0230-24809
BDI # 23703581
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
2603 500/1 WR 1.438 SIDE MOUNT
Description
2603 500/1 WR 1.438 SIDE MT WRM GR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24209
BDI # 472852
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
3.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Double Reduction | Other Mount Flange Bracket Mounted | Optional Input - Down L or R; Up L or R; Left Above or Below
Mounting Method:
Shaft Mounted
Overall Length - Inch:
11.75