2104 200/1 WR 56C SINGLE OUTPUT
Description
2104 200/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19745
BDI # 470771
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
8.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Nominal Center Distance - Inch:
2.06
Other Features:
Double Reduction | Optional L or R Output | Optional Input - Down L or R; Up L or R; Left Above or Below; Right Above or Below
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.62
2605 200/1 WR 56C 1.250
Description
2605 200/1 WR 56C 1.250 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-24505
BDI # 23703435
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Shaft Mounted
3205 200/1 WR 56C 1.938
Description
3205 200/1 WR 56C 1.938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-30525
BDI # 23703976
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Shaft Mounted
2604 200/1 WR 56C DOUBLE OUTPUT
Description
2604 200/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24285
BDI # 23703256
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
1804 200/1 WR 56C DOUBLE OUTPUT
Description
1804 200/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18565
BDI # 23702522
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
8.8
Flange Outside Diameter - Millimeter:
8.8
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted