1804 600/1 WR 56C DOUBLE OUTPUT
Description
1804 600/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-18570
BDI # 23702536
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
44.45
Mounting Method:
Direct Mounted
3204 600/1 WR 56C DOUBLE OUTPUT
Description
3204 600/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-30350
BDI # 23703768
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
2.9
Flange Outside Diameter - Millimeter:
2.9
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
82.55
Mounting Method:
Direct Mounted