Features
Roller Width - Inch:
0.787
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Single Row | Carbon Steel Cage Material | 25200N Static Load Rating | 14800N Dynamic Load Rating
CF-SFU-10-B
Description
CF-SFU-10-B CAM FOLLOWER ; 10MM STUD DIA W/CAGE EASY MOUNTING TYPE
Part # CFSFU10B
BDI # 21576468
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
22
Roller Diameter - Inch:
0.866
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CF SFU 10 1 B
Description
CF SFU 10 1 B CAM FOLLOWER ; 10MM STUD X 26MM OD X 12MM W CST
Part # CFSFU101B
BDI # 23281382
Features
Roller Width - Inch:
0.472
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.394
Stud Diameter - Millimeter:
10
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
26
Roller Diameter - Inch:
1.024
Other Features:
Single Row | Carbon Steel Cage Material | 6890N Static Load Rating | 5430N Dynamic Load Rating
CFSFU121B
Description
CFSFU121B CAM FOLLOWER ; 12MM STUD DIA W/CAGE EASY MOUNTING TYPE
Part # CFSFU121B
BDI # 21438406
Features
Roller Width - Inch:
0.551
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Single Row | Carbon Steel Cage Material | 9790N Static Load Rating | 7910N Dynamic Load Rating
CF SFU 20 1 B
Description
CF SFU 20 1 B CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W CST
Part # CFSFU201B
BDI # 23281386
Features
Roller Width - Inch:
0.945
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating