CFES12-1BUU
Description
CFES 12 1 BUU CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST
Part # CFES121BUU
BDI # 514071
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged
Global Part Number GPN:
238081
CF12-1VUUR
Description
CF 12 1 VUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF121VUUR
BDI # 513843
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
237852
CF 12-1 WBUUR
Description
CF 12 1 WBUUR CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CF121WBUUR
BDI # 18202865
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Roller Diameter - Inch:
1.26
Other Features:
Caged | Thrust Disk Type | Carbon Steel
CFES12-1UU
Description
CFES 12 1 UU CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W SOL ECC CST
Part # CFES121UU
BDI # 514074
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238084
CFFU1-12-1
Description
CFFU1 12 1 CAM FOLLOWER ; 12MM STUD X 32MM OD X 14MM W CST
Part # CFFU1121
BDI # 514116
Features
Roller Width - Inch:
0.551
Thread Size:
M12 X 1.5
Stud Diameter - Inch:
0.472
Stud Diameter - Millimeter:
12
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
32
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238129