Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 30

Next

Compare
GTR 11013550

COMPARE

GTR 11013550

Description
GTR 11013550 NEEDLE ROLLER BEARING ; 110MM ID X 135MM OD X 50MM W MACHINED

IKO

Part # GTR11013550

BDI # 23284904

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 5.315
Retainer: No
Separable: No
Other Features: 2 Rib Outer Ring | Full Complement | Mallet Shaped Roller | With Stop Ring
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
TR11515350

COMPARE

TR11515350

Description
TR11515350 NEEDLE ROLLER BEARING ; MACHINED

IKO

Part # TR11515350

BDI # 17219580

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.024
Retainer: Yes
Separable: No
Other Features: 2 Rib Outer Ring | Machined Type
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
NAG 4926 UU

COMPARE

NAG 4926 UU

Description
NAG 4926 UU ROLLER BEARING ; 130MM ID X 180MM OD X 50MM W FC

IKO

Part # NAG4926UU

BDI # 20355308

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.087
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 495000N Static Load Rating | 240000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NA 6916UU

COMPARE

NA 6916UU

Description
NA 6916UU NEEDLE ROLLER BEARING ; 80MM ID X 110MM OD X 55MM W MACHINED

IKO

Part # NA6916UU

BDI # 18202832

Features

Enclosure: 2 Seals
Component: Complete with Outer and Inner Ring
Closed End: Not Available
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 4.331
Retainer: Yes
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 317000N Static Load Rating; 132000N Dynamic Load Rating
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
LRTZ14016051

COMPARE

LRTZ14016051

Description
LRTZ14016051 INNER RING ; FOR GENERAL USAGE

IKO

Part # LRTZ14016051

BDI # 515790

Features

Enclosure: Not Applicable
Component: Inner Ring Only
Closed End: Not Applicable
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 6.299
Retainer: Not Applicable
Other Features: Plain Inner Ring | Small Chamfer Shape
Global Part Number GPN: 373173
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY