Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Retainer:
Yes
Other Features:
Plain Outer Ring
Global Part Number GPN:
373428
Self Aligning:
No
TAF10512526
Description
TAF10512526 NEEDLE ROLLER BEARING ; MACHINED
Part # TAF10512526
BDI # 516605
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373465
Self Aligning:
No
TAF10012036
Description
TAF10012036 NEEDLE ROLLER BEARING ; MACHINED
Part # TAF10012036
BDI # 516602
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Light Duty | Oil Hole and Lube Groove
Global Part Number GPN:
373462
Self Aligning:
No
NA 4914UU
Description
NA 4914UU NEEDLE ROLLER BEARING ; 70MM ID X 100MM OD X 31MM W MACHINED
Part # NA4914UU
BDI # 18203114
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 143000N Static Load Rating; 76900N Dynamic Load Rating
Self Aligning:
No
NA 4915UU
Description
NA 4915UU NEEDLE ROLLER BEARING ; 75MM ID X 105MM OD X 31MM W MACHINED
Part # NA4915UU
BDI # 18203115
Features
Enclosure:
2 Seals
Component:
Complete with Outer and Inner Ring
Closed End:
Not Available
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Yes
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 153000N Static Load Rating; 79600N Dynamic Load Rating
Self Aligning:
No