NAST20ZZ
Description
NAST20ZZ CAM FOLLOWER BEARING ; 20MM BORE 47MM RLR DIA 19.8MM RLR WIDTH
Part # NAST20ZZ
BDI # 515958
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Separable | With Inner Ring
Global Part Number GPN:
238676
Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Separable | Without Inner Ring
Global Part Number GPN:
238737
NURT17-1
Description
NURT 17 1 CYLINDRICAL ROLLER BEARING ; 17MM ID X 47MM OD X 21MM W
Part # NURT171
BDI # 516116
Features
Roller Width - Inch:
0.787
Roller Width - Millimeter:
20
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Full Complement | With Inner Ring
Global Part Number GPN:
589129
NART 20FUUR
Description
NART 20FUUR NEEDLE ROLLER BEARING ; 20MM ID X 47MM OD X 25MM W NON SEPARABLE
Part # NART20FUUR
BDI # 23285102
Features
Roller Width - Inch:
0.945
Roller Width - Millimeter:
24
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged | Non Seperable | Single Row | ABEC 1 - ISO P0 Precision | 27700N Static Load Rating | 16500N Dynamic Load Rating
Rolling Element:
Needle Bearing
CF 20 1 FBR
Description
CF 20 1 FBR CAM FOLLOWER ; 20MM STUD X 47MM OD X 24MM W SST
Part # CF201FBR
BDI # 23282472
Features
Roller Width - Inch:
0.945
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Single Row | Stainless Steel Cage Material | 27700N Static Load Rating | 16500N Dynamic Load Rating