CFSFU-20
Description
CF SFU 20 CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CFSFU20
BDI # 514161
Features
Roller Width - Inch:
0.945
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238171
CF SFU 20 B
Description
CF SFU 20 B CAM FOLLOWER ; 20MM STUD X 52MM OD X 24MM W CST
Part # CFSFU20B
BDI # 23281388
Features
Roller Width - Inch:
0.945
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Single Row | Carbon Steel Cage Material | 34600N Static Load Rating | 20700N Dynamic Load Rating