Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing


Compare
CRH64VUU

COMPARE

CRH64VUU

Description
CRH64VUU CAMFOLLOWER BEARING

IKO

Part # CRH64VUU

BDI # 514513

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238531

Price Inventory : Available to order
Loading Price
QTY
CRH64VBUU

COMPARE

CRH64VBUU

Description
CRH64VBUU CAMFOLLOWER BEARING

IKO

Part # CRH64VBUU

BDI # 514511

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238529

Price Inventory : Available to order
Loading Price
QTY
CRH64V

COMPARE

CRH64V

Description
CRH64V CAMFOLLOWER BEARING

IKO

Part # CRH64V

BDI # 514509

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Black Oxide Coating
Global Part Number GPN: 238527

Price Inventory : Available to order
Loading Price
QTY
CRH64VB

COMPARE

CRH64VB

Description
CRH64VB CAMFOLLOWER BEARING

IKO

Part # CRH64VB

BDI # 514510

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238528

Price Inventory : Available to order
Loading Price
QTY
CRH64VBUUR

COMPARE

CRH64VBUUR

Description
CRH64VBUUR CAMFOLLOWER BEARING

IKO

Part # CRH64VBUUR

BDI # 514512

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Black Oxide Coating
Global Part Number GPN: 238530

Price Inventory : Available to order
Loading Price
QTY