CFSFU-6
Description
CF SFU 6 CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST
Part # CFSFU6
BDI # 514163
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Other Features:
Caged | Screwdriver Slot
Global Part Number GPN:
238173
CF SFU 6 B
Description
CF SFU 6 B CAM FOLLOWER ; 6MM STUD X 16MM OD X 11MM W CST
Part # CFSFU6B
BDI # 23281390
Features
Roller Width - Inch:
0.433
Thread Size:
Not Applicable
Stud Diameter - Inch:
0.236
Stud Diameter - Millimeter:
6
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
16
Roller Diameter - Inch:
0.63
Other Features:
Single Row | Carbon Steel Cage Material | 3650N Static Load Rating | 3660N Dynamic Load Rating