SL182956-TB-C3
Description
SL182956-TB-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 280MM ID X 380MM OD
Part # SL182956-TB-C3
BDI # 1177950
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449803
Number of Rows of Rollers:
Single Row
RNA4852-XL
Description
RNA4852-XL X-LIFE NEEDLE ROLLER BEARING ; NON RETURNABLE 285MM ID X 320MM OD
Part # RNA4852-XL
BDI # 1177087
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591643
Self Aligning:
No
SL024840-A
Description
SL024840-A CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 200MM ID X 250MM OD
Part # SL024840-A
BDI # 1177684
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449576
Number of Rows of Rollers:
Double Row
NU2322-E-XL-M1A-R95-115NA
Description
NU2322-E-XL-M1A-R95-115NA X-LIFE RLR BRG ; NON RETURNABLE CYL 110MM ID
Part # NU2322-E-XL-M1A-R95-115NA
BDI # 24861724
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL184936-A-BR-C3
Description
SL184936-A-BR-C3 CYLINDRICAL RLR BEARING ; NON RETURNABLE 180MM ID X 250MM OD
Part # SL184936-A-BR-C3
BDI # 19265308
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
No