Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore
140B22H
Description
140B22H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 22 TEETH PILOT BORE
Part # 81017108
BDI # 20639479
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
12.297
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.221
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
312.34
Mounting Method:
Rough Bore