Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore
160B21H
Description
160B21H ROLLER CHAIN SPROCKET ; ANSI 160 TYPE B 21 TEETH PILOT BORE
Part # 81017177
BDI # 20639665
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
13.42
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.47
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
340.868
Mounting Method:
Rough Bore