35B21H
Description
35B21H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH PILOT BORE
Part # 80062944
BDI # 20640799
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.713
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Rough Bore
35BS21H 1 KWSS
Description
35BS21H 1 KWSS ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 1 BORE
Part # 81017699
BDI # 20640791
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21H 5/8 BORE
Description
35BS21H 5/8 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 5/8 BORE
Part # 80062843
BDI # 20640797
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore
35BS21H 3/4
Description
35BS21H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 21 TEETH 3/4 BORE
Part # 81017701
BDI # 20640795
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.713
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
63.91
Mounting Method:
Finished Bore