35BS35H 1-1/8 KWSS
Description
35BS35H 1-1/8 KWSS ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 35 TEETH 1-1/8 BORE
Part # 81017731
BDI # 20640933
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.392
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
35BS35H 3/4
Description
35BS35H 3/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 35 TEETH 3/4 BORE
Part # 81017733
BDI # 20640937
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
35BS35H 1
Description
35BS35H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 35 TEETH 1 BORE
Part # 81017729
BDI # 20640929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Finished Bore
35B35H 5/8" PLAIN BORE
Description
35B35H 5/8" PLAIN BORE RLR CHAIN SPKT ; ANSI 35 TYPE B 35 TEETH PILOT BORE
Part # 80062716
BDI # 20640943
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore