60BS13H 1.25” BORE KWY & SS
Description
60BS13H 1.25” BORE RLR CHAIN SPKT ; 60 13 TEETH 1 ROW HT KWY & SS
Part # 32694
BDI # 20643573
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.134
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.493
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.6
Mounting Method:
Finished Bore
60 SS SC C/L ELITE
Description
60 SS SC C/L ELITE CHAIN CONNECTING LINK ; 3/4" PITCH SPRING CLIP
Part # 80061952
BDI # 526648
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677834
Chain Series:
Standard
60BS11H 1.0" KWSS
Description
60BS11H 1.0" BORE KWSS RLR CHAIN SPKT ; 60 11 TEETH 1 ROW HT
Part # 32516
BDI # 20643541
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.663
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.005
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
67.64
Mounting Method:
Finished Bore
60 O/L ELITE
Description
60 O/L ELITE CHAIN OFFSET LINK ; 3/4" PITCH COTTERED
Part # 80061836
BDI # 526643
Features
Roller Width - Inch:
0.495
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Elite Series | High Precision
Global Part Number GPN:
677610
60BS26H 1-1/2" KWSS
Description
60BS26H 1-1/2" BORE KWSS RLR CHAIN SPKT ; 60 26 TEETH 1 ROW HT
Part # 81018500
BDI # 20643909
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore