E80B22H
Description
E80B22H ROLLER CHAIN SPROCKET ; ANSI 80-3 TYPE B 22 TEETH PILOT BORE
Part # 81019176
BDI # 20645387
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore