40BTL16
Description
40BTL16 ROLLER CHAIN SPROCKET ; 40 16 TEETH 1 ROW HT
Part # 81018026
BDI # 20641427
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
80BTB22H
Description
80BTB22H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 22 TEETH TAPER LOCK
Part # 80063329
BDI # 20645055
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
60BTL15
Description
60BTL15 ROLLER CHAIN SPROCKET ; 60 15 TEETH 1 ROW HT
Part # 81018665
BDI # 20643643
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Bushed
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 80063300
BDI # 20641567
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
50BTB17H
Description
50BTB17H ROLLER CHAIN SPROCKET ; 50 17 TEETH 1 ROW HT
Part # 80063303
BDI # 20642499
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.401
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.718
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
86.39
Mounting Method:
Bushed