Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Rough Bore
80B18H
Description
80B18H ROLLER CHAIN SPROCKET ; 80 18 TEETH 1 ROW HT
Part # 80061095
BDI # 20644933
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.271
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Rough Bore
E60B18H
Description
E60B18H ROLLER CHAIN SPROCKET ; ANSI 60-3 TYPE B 18 TEETH PILOT BORE
Part # 81019153
BDI # 20644503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.319
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.703
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
109.71
Mounting Method:
Rough Bore