50BS37H 1-7/16
Description
50BS37H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 1-7/16 BORE
Part # 81018273
BDI # 20642975
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50BS37H 3/4
Description
50BS37H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 3/4 BORE
Part # 81018274
BDI # 20642977
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
50BS37H 7.8
Description
50BS37H 7.8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 37 TEETH 7/8 BORE
Part # 81018275
BDI # 20642979
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.37
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.718
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
187.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.792
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.349
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
299.51
Mounting Method:
Rough Bore
60B37H
Description
60B37H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 37 TEETH PILOT BORE
Part # 80063025
BDI # 20644159
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.844
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.262
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
224.64
Mounting Method:
Rough Bore