15883 5066 316
Description
15883 5066 316 ROTARY LIP SEAL ; NON RETURNABLE 5066316 HP-A 1.375 2 .313
Part # 15883 5066 316
BDI # 18223001
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
High Pressure
17756 H1L5
Description
17756 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDS 1.438 2.502 .500
Part # 17756 H1L5
BDI # 18226255
Features
Housing Bore - Millimeter:
63.551
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
1.438
Shaft Diameter - Millimeter:
36.525
Inch - Metric:
Inch
15969 5066
Description
15969 5066 ROTARY LIP SEAL ; NON RETURNABLE 5066 HP-A
Part # 15969 5066
BDI # 18223229
Features
Housing Bore - Millimeter:
60.325
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
High Pressure
13068 H5L16
Description
13068 H5L16 ROTARY LIP SEAL ; NON RETURNABLE FKM LUP .750 1.500 .310
Part # 13068 H5L16
BDI # 18224308
Features
Housing Bore - Millimeter:
38.1
Nominal Width - Millimeter:
7.874
Housing Bore - Inch:
1.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.31
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
7215 H1L5
Description
7215 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 1.062 1.625 .312
Part # 7215 H1L5
BDI # 18226690
Features
Housing Bore - Millimeter:
41.275
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
1.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
1.062
Shaft Diameter - Millimeter:
26.975
Inch - Metric:
Inch