1800 9554 V
Description
1800 9554 V SPLIT LIP SEAL ; NON RETURNABLE FKM 18.000 19.500 .750
Part # 1800 9554 V
BDI # 18222599
Features
Housing Bore - Millimeter:
495.3
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
19.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
Other Features:
Bonded
1800 3413 V
Description
1800 3413 V SPLIT LIP SEAL ; NON RETURNABLE FKM 18.000 20.000 .750
Part # 1800 3413 V
BDI # 18222594
Features
Housing Bore - Millimeter:
508
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
18
Shaft Diameter - Millimeter:
457.2
Inch - Metric:
Inch
1700 6286 V
Description
1700 6286 V SPLIT LIP SEAL ; NON RETURNABLE FKM 17.000 18.500 .625
Part # 1700 6286 V
BDI # 18221729
Features
Housing Bore - Millimeter:
469.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
18.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
17
Shaft Diameter - Millimeter:
431.8
Inch - Metric:
Inch
1593 3919 V
Description
1593 3919 V SPLIT LIP SEAL ; NON RETURNABLE FKM RUP
Part # 1593 3919 V
BDI # 18223217
Features
Housing Bore - Millimeter:
455.625
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
17.938
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
15.938
Shaft Diameter - Millimeter:
404.825
Inch - Metric:
Inch
1625 6286 V
Description
1625 6286 V SPLIT LIP SEAL ; NON RETURNABLE FKM RUP 16.250 17.75 .625
Part # 1625 6286 V
BDI # 18223056
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
17.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch