15909 H1L5
Description
15909 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 22.500 24 .562
Part # 15909 H1L5
BDI # 18223206
Features
Housing Bore - Millimeter:
609.6
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
24
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
11806 H1L5
Description
11806 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RUP 26 27.125 .500
Part # 11806 H1L5
BDI # 18221819
Features
Housing Bore - Millimeter:
688.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
27.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
2562 11806 V
Description
2562 11806 V SPLIT LIP SEAL ; NON RETURNABLE FKM SPLIT 25.625 26.75 .5
Part # 2562 11806 V
BDI # 18225653
Features
Housing Bore - Millimeter:
679.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.625
Shaft Diameter - Millimeter:
650.875
Inch - Metric:
Inch
10366 H1L5
Description
10366 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR STLPD 27 29 1
Part # 10366 H1L5
BDI # 18222306
Features
Housing Bore - Millimeter:
736.6
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
29
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
27
Shaft Diameter - Millimeter:
685.8
Inch - Metric:
Inch
10274 H1L5
Description
10274 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR RPD 34.500 36.500 1
Part # 10274 H1L5
BDI # 18223560
Features
Housing Bore - Millimeter:
927.1
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
36.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
34.5
Shaft Diameter - Millimeter:
876.3
Inch - Metric:
Inch