CRSB-10-1
Description
CRSB-10-1 STUD TRACK ROLLER ; 5/8IN OD 1/4-28UNF SEALED W/OUTER RING
Part # CRSB-10-1
BDI # 1086263
Features
Roller Width - Inch:
0.438
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
15.875
Roller Diameter - Inch:
0.625
Other Features:
Full Complement
CRSB-24
Description
CRSB-24 STUD TRACK ROLLER ; 1-1/2IN OD 5/8-18UNF SEALED W/OUTER RING
Part # CRSB-24
BDI # 1086270
Features
Roller Width - Inch:
0.875
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Full Complement
CRSB-20
Description
CRSB-20 STUD TRACK ROLLER ; 1-1/4IN OD 1/2-20UNF SEALED W/OUTER RING
Part # CRSB-20
BDI # 1086268
Features
Roller Width - Inch:
0.75
Thread Size:
1/2-20
Stud Diameter - Inch:
0.5
Stud Diameter - Millimeter:
12.7
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement
CRSB-16
Description
CRSB-16 STUD TRACK ROLLER ; 1IN OD 7/16-20UNF SEALED W/OUTER RING
Part # CRSB-16
BDI # 1086266
Features
Roller Width - Inch:
0.625
Thread Size:
7/16-20
Stud Diameter - Inch:
0.438
Stud Diameter - Millimeter:
11.125
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
25.4
Roller Diameter - Inch:
1
Other Features:
Full Complement
YCR-20
Description
YCR-20 YOKE ROLLER BEARING ; 9.53MM X 31.75MM X 20.64MM W/O SEAL
Part # YCR-20
BDI # 1088949
Features
Roller Width - Inch:
0.75
Roller Width - Millimeter:
19.05
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
31.75
Roller Diameter - Inch:
1.25
Other Features:
Full Complement
Rolling Element:
Needle Bearing