122186
Description
122186.00 ; 1HP 1760RPM 143JM TEFC 230/460V 3PH 60HZ
Part # 122186.00
BDI # 24535853
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.2-3.2/1.6 Ampere | 4 Poles
Mounting Method:
Rigid