Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN:
450606
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Light Series
Global Part Number GPN:
450780
Number of Rows of Rollers:
Single Row
FU355
Description
FU355 FLANGED BLOCK BALL BEARING ; 3-7/16" BORE 12" BOLT CIRCLE 4 HOLE
Part # 2010345
BDI # 580119
Features
Cartridge Pilot Diameter - Inch:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
125.425
Nominal Bolt Circle Diameter Round - Inch:
12
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
245023
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
WPT3S223E
Description
WPT3S223E PILLOW BLOCK BALL BEARING ; 1.438IN MOUNTED 2-BOLT NYLON COATED CI
Part # 2019260
BDI # 577204
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row | Light Duty | White Housing | Black Oxide Coated Insert
Global Part Number GPN:
516329
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
3.3
Housing Material:
Nylon Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2