Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
140E15
Description
140E15 QD BUSHED SPROCKET ; 1-3/4IN PITCH SINGLE STRAND HARD STEEL
Part # 140E15
BDI # 22099985
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Bushed