40FB20X1.125SS
Description
40FB20X1.125SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 40FB20X1.125SS
BDI # 588976
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Finished Bore