Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Rough Bore
60FB10X.750SS
Description
60FB10X.750SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 60FB10X.750SS
BDI # 589232
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
60FB10X1.250SS
Description
60FB10X1.250SS SPROCKET ; STAINLESS STEEL TYPE B
Part # 60FB10X1.250SS
BDI # 589237
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.427
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.759
Pitch Diameter - Millimeter:
61.64
Mounting Method:
Finished Bore