40-2TLA16H
Description
40-2TLA16H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 40-2TLA16H
BDI # 589516
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Bushed
50-2TLA16H
Description
50-2TLA16H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 50-2TLA16H
BDI # 589544
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.517
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Bushed
80-2TLA16H
Description
80-2TLA16H TAPER-LOCK SPROCKET ; DOUBLE HARDENED
Part # 80-2TLA16H
BDI # 589602
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Bushed